Straight Flute (Hand) Straight Flute Hand Tap, M6-1.00, Modified Bottoming, Metric Coarse, 4

  • Mfr # E2031466-M6

  • Zoro # G2508779


product price:  $71.09
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031466-M6
Zoro #
G2508779
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.50mm
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M6-1.00
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
Shank Length
50.00 mm
Tap Length Standard
DIN 371
75% Thread Drill Size
5.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
TiCN
List Number
E2031466
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Measurement System
Metric
Thread Pitch
1.00mm
Thread Limit
6HX
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.