Straight Flute (Hand) Straight Flute Hand Tap, M8-0.75, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # E2136406-M8X0.75
  • Zoro # G2509652
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2136406-M8X0.75
Zoro #
G2509652
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 374
Tap Thread Type
Metric Fine
List Number
E2136406
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Thread Limit
6HX
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite
Thread Pitch
0.75mm
Thread Standard
Metric
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
81.50mm
Thread Length
15.00mm
Tap Thread Size
M8-0.75
Pitch Diameter Limit
6HX
Thread Size
M8x0.75
75% Thread Drill Size
7.27 mm
Shank Length
23.00 mm
Tap Length Standard
DIN 374
65% Thread Drill Size
7.37 mm
Square Size
4.90 mm
Square Width
4.9 mm
Shank Diameter
6 mm
Square Length
4.9 mm
Wire Rope Length
80 mm
Length
80 mm

Description

Straight Flute Tap, Thread Size M8x0.75, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.27 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.