Straight Flute (Hand) Straight Flute Hand Tap, M8-1.00, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # 81311-M8X1
  • Zoro # G2557928
product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
81311-M8X1
Zoro #
G2557928
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
List Number
81311
Standards
DIN 371
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Standard
Metric
Extended Neck
Yes
Tap Shank Standard
DIN 371
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Copper, Fiberglass, Graphite
Spiral Direction
Neutral
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Secondary Material Application ISO Code
H, K, S
Primary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Thread Limit
D4/D5
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
92.00mm
Thread Length
25.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M8-1.00
65% Thread Drill Size
9/32 in
Thread Size
M8x1
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Tap Length Standard
DIN 371
Shank Length
24.00 mm
Square Size
6.20 mm
Shank Diameter
8 mm
Square Length
6.2 mm
Square Width
6.2 mm
Wire Rope Length
90 mm
Length
90 mm

Description

Straight Flute Tap, Thread Size M8x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D4/D5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.