Straight Flute (Hand) Straight Flute Hand Tap, M8-1.00, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # 8136417-M8X1
  • Zoro # G2557952
product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8136417-M8X1
Zoro #
G2557952
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
8136417
Number of Pieces
1
Tap Finish
TAFT
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Neutral
Thread Limit
D4/D5
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 374
Thread Pitch
1.00mm
Extended Neck
Yes
Primary Material Application
Cast Iron
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K
Material Grade - Machining
TAFT
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
92.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.00
Thread Length
12.00mm
Shank Length
23.00 mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
Thread Size
M8x1
Tap Length Standard
DIN 374
Square Size
4.90 mm
55% Thread Drill Size
7.25 mm
Shank Diameter
6 mm
Square Length
4.9 mm
Square Width
4.9 mm
Wire Rope Length
90 mm
Length
90 mm

Description

Straight Flute Tap, Thread Size M8x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TAFT, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D4/D5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.