Shop WALTER
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, M8-1.00, Plug, Metric Fine, High Speed Steel, 4
- Mfr # E2136416-M8X1
- Zoro # G2509722
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2136416-M8X1
- Zoro #
- G2509722
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 6.00mm
- Tap Size
- M8
- Tap Dimension Type
- Metric
- Overall Length
- 90.00mm
- Pitch Diameter Limit
- 6HX
- Thread Length
- 18.00mm
- Tap Thread Size
- M8-1.00
- 65% Thread Drill Size
- 9/32 in
- Thread Size
- M8x1
- 55% Thread Drill Size
- 7.25 mm
- Shank Length
- 23.00 mm
- 75% Thread Drill Size
- 7.00 mm
- Tap Length Standard
- DIN 374
- Square Size
- 4.90 mm
- Square Width
- 4.9 mm
- Square Length
- 4.9 mm
- Shank Diameter
- 6 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Straight Flute Tap, Thread Size M8x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.