Straight Flute (Hand) Straight Flute Hand Tap, M8-1.25, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # 8031417-M8
  • Zoro # G2557359
product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8031417-M8
Zoro #
G2557359
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
92.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HX
Thread Length
22.00mm
65% Thread Drill Size
I
Square Size
6.20 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Tap Length Standard
DIN 371
Shank Length
55.00 mm
55% Thread Drill Size
7.10 mm
Square Length
6.2 mm
Square Width
6.2 mm
Shank Diameter
8 mm
Wire Rope Length
90 mm
Length
90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
8031417
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
DIN 371
Tap Finish
TAFT
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application ISO Code
N
Extended Neck
Yes
Tap Shank Standard
DIN 371
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Thread Limit
6HX
Primary Material Application
Cast Iron
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Straight

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TAFT, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.