Zoro Homepage

Straight Flute Hand Tap, M12-1.00, Plug, 4 Flutes, UNC

  • Mfr # 21368-M12X1

  • Zoro # G2895492


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M12X1
Zoro #
G2895492
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
6H
Thread Length
21.00mm
Tap Thread Size
M12-1.00
Shank Length
27.00 mm
Square Size
7.00 mm
75% Thread Drill Size
11.00 mm
Tap Length Standard
DIN 374
55% Thread Drill Size
11.25 mm
Thread Size
M12x1
65% Thread Drill Size
7/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Number of Pieces
1
List Number
21368
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 374
Cutting Direction - Machining
Left Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Thread Limit
D4, D5
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, O
Secondary Material Application
Cast Iron, Composite
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.