Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # E2036436-M12

  • Zoro # G2509278


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036436-M12
Zoro #
G2509278
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
220.00mm
Thread Length
23.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M12-1.75
Square Size
7.00 mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.50 mm
65% Thread Drill Size
10.30 mm
Shank Length
27.00 mm
Thread Size
M12x1.75
Tap Length Standard
DIN 13

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
1
Standards
DIN376 XL
Tap Thread Type
Metric Coarse
List Number
E2036436
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Tap Shank Standard
DIN 13
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Pitch
1.75mm
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Extended Shank
Yes
Extended Neck
Yes
Tap Type
Straight Flute
Spiral Direction
Neutral
Material Grade - Machining
TiCN
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M12x1.75, Metric, Overall Length 220 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.