Straight Flute Hand Tap, M16-1.00, Plug, 4 Flutes, UNC
Mfr # 21368-M16X1
Zoro # G2895370
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21368-M16X1
Zoro #
G2895370
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Tap Thread Size
M16-1.00
Pitch Diameter Limit
6H
Tap Length Standard
DIN 374
Thread Size
M16x1
Square Size
9.00 mm
Shank Length
42.00 mm
Description
Straight Flute Tap, Thread Size M16x1, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 21 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.