Zoro Homepage

Straight Flute Hand Tap, M16-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # E2036416-M16

  • Zoro # G2509092


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036416-M16
Zoro #
G2509092
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
6HX
Thread Length
25.00mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in
Square Size
9.00 mm
Shank Length
42.00 mm
Tap Length Standard
DIN 376
Thread Size
M16x2

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Number of Pieces
1
List Number
E2036416
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Thread Limit
6HX
Measurement System
Metric
Thread Pitch
2.00mm
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.