Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-1.50, Plug, 4 Flutes, UNC

  • Mfr # 21361-M18X1.5

  • Zoro # G2894853


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M18X1.5
Zoro #
G2894853
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M18-1.50
Thread Length
24.00mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
Shank Length
44.00 mm
Square Size
11.00 mm
Tap Length Standard
DIN 374
Thread Size
M18x1.5
55% Thread Drill Size
16.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 374
Number of Pieces
1
List Number
21361
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application ISO Code
N
Tap Shank Standard
DIN 374
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Secondary Material Application
Cast Iron, Composite
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, O
Thread Limit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.