Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # E2036416-M18

  • Zoro # G2509442


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036416-M18
Zoro #
G2509442
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.50
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Shank Length
44.00 mm
Thread Size
M18x2.5
Square Size
11.00 mm
Tap Length Standard
DIN 376
75% Thread Drill Size
15.50 mm
55% Thread Drill Size
16.20 mm
65% Thread Drill Size
5/8 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2036416
Number of Pieces
1
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
DIN 376
Extended Neck
Yes
Thread Pitch
2.50mm
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.