Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine

  • Mfr # E2136406-M24X1.5

  • Zoro # G2509497


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-1.50
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Overall Length
140.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2136406-M24X1.5
Zoro #
G2509497
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-1.50
Overall Length
140.00mm
Tap Dimension Type
Metric
Thread Length
26.00mm
Pitch Diameter Limit
6HX
Shank Dia.
18.00mm
Tap Size
M24
Square Size
14.50 mm
75% Thread Drill Size
22.54 mm
Thread Size
M24x1.5
Shank Length
47.00 mm
Tap Length Standard
DIN 374
65% Thread Drill Size
22.73 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Standards
DIN 374
List Number
E2136406
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Standard
Metric Fine
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, O
Spiral Direction
Neutral
Thread Pitch
1.50mm
Measurement System
Metric
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x1.5, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.