Straight Flute Hand Tap, M24-3.00, Modified Bottoming, 5 Flutes, Metric Coarse

  • Mfr # E2036466-M24

  • Zoro # G2509311


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036466-M24
Zoro #
G2509311
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M24-3.00
Shank Dia.
18.00mm
Thread Length
36.00mm
Overall Length
160.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M24
Square Size
14.50 mm
55% Thread Drill Size
55/64 in
Tap Length Standard
DIN 371
75% Thread Drill Size
53/64 in
65% Thread Drill Size
27/32 in
Thread Size
M24x3
Shank Length
47.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Standards
DIN 376
List Number
E2036466
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Pitch
3.00mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, O
Thread Limit
6HX
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Bottoming, Overall Length 160 mm, High Speed Steel, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.