Zoro Homepage

Straight Flute Hand Tap, M24-3.00, Plug, 4 Flutes, UNC

  • Mfr # 20361-M24

  • Zoro # G2891679


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M24
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M24
Zoro #
G2891679
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Pitch Diameter Limit
6H
Thread Length
36.00mm
Tap Thread Size
M24-3.00
Tap Length Standard
DIN 376
65% Thread Drill Size
27/32 in
Shank Length
47.00 mm
55% Thread Drill Size
55/64 in
Square Size
14.50 mm
Thread Size
M24x3
75% Thread Drill Size
53/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
20361
Standards
DIN 376
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Pitch
3.00mm
Measurement System
Metric
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Modified Bottoming, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.