Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine

  • Mfr # E2136406-M26X1.5

  • Zoro # G2509643


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M26-1.50
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2136406-M26X1.5
Zoro #
G2509643
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M26-1.50
Shank Dia.
18.00mm
Tap Dimension Type
Metric
Overall Length
140.00mm
Pitch Diameter Limit
6HX
Thread Length
26.00mm
Tap Size
M26
Thread Size
M26x1.5
Shank Length
47.00 mm
Tap Length Standard
DIN 374
Square Size
14.50 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
E2136406
Standards
DIN 374
Tap Finish
TiCN
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N, O
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M26x1.5, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 26 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.