Straight Flute Hand Tap , M3-0.50 , Taper , 3 Flutes, Metric Coarse

  • Mfr # EP2023305-M3

  • Zoro # G9386361


product price:  $53.99
/ea

Key Features

Shank Dia.
3.5mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2023305-M3
Zoro #
G9386361
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.5mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
56.00mm
Tap Thread Size
M3-0.50
Thread Length
9.00mm
Size
M3
55% Thread Drill Size
#37
Drill Bit Size
2.50 mm
65% Thread Drill Size
#38
Shank Length
38.00 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Square Size
2.70 mm
Pitch Diameter Limit
Not Rated

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Series
Prototex Eco Plus
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50 mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Metric
Thread Limit
6GX
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.