Straight Flute Hand Tap, M30-1.50, Plug, 5 Flutes, Metric Fine

  • Mfr # E2136406-M30X1.5

  • Zoro # G2509479


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-1.50
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2136406-M30X1.5
Zoro #
G2509479
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M30-1.50
Pitch Diameter Limit
6HX
Thread Length
26.00mm
Tap Dimension Type
Metric
Overall Length
150.00mm
Shank Dia.
22.00mm
Tap Size
M30
Shank Length
65.00 mm
Square Size
18.00 mm
65% Thread Drill Size
28.73 mm
Thread Size
M30x1.5
75% Thread Drill Size
28.54 mm
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Number of Pieces
1
List Number
E2136406
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Measurement System
Metric
Thread Standard
Metric Fine
Extended Neck
Yes
Tap Shank Standard
DIN 374
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
6HX
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x1.5, Metric, Modified Bottoming, Overall Length 150 mm, High Speed Steel, TiCN, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.