Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M30-2.00, Plug, 4 Flutes, UNC

  • Mfr # 21361-M30X2

  • Zoro # G2895142


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
22.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M30
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M30X2
Zoro #
G2895142
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
22.00mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
150.00mm
Tap Thread Size
M30-2.00
Thread Length
26.00mm
Pitch Diameter Limit
6H
Shank Length
65.00 mm
Square Size
18.00 mm
Tap Length Standard
DIN 374
65% Thread Drill Size
28.31 mm
Thread Size
M30x2
75% Thread Drill Size
28.05 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
21361
Tap Thread Type
UNC
Standards
DIN 374
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application ISO Code
N
Thread Pitch
2.00mm
Secondary Material Application
Cast Iron, Composite
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, O
Measurement System
Metric
Thread Standard
Metric Fine
Thread Limit
6H
Tap Shank Standard
DIN 374
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x2, Metric, Modified Bottoming, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 28.05 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.