Zoro Homepage

Straight Flute Hand Tap, M48-2.00, Plug, 6 Flutes, UNC

  • Mfr # 21361-M48X2

  • Zoro # G2895179


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-2.00
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Overall Length
190.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M48X2
Zoro #
G2895179
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M48-2.00
Overall Length
190.00mm
Shank Dia.
36.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
30.00mm
Tap Size
M48
Square Size
29.00 mm
Thread Size
M48x2
Shank Length
103.00 mm
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
Uncoated
List Number
21361
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Composite
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, O
Thread Limit
6H
Thread Pitch
2.00mm
Extended Neck
Yes
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M48x2, Metric, Modified Bottoming, Overall Length 190 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.