Zoro Homepage

Straight Flute Hand Tap, M52-2.00, Plug, 6 Flutes, UNC

  • Mfr # 21361-M52X2

  • Zoro # G2895203


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M52-2.00
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Overall Length
190.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M52X2
Zoro #
G2895203
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M52-2.00
Overall Length
190.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
32.00mm
Shank Dia.
40.00mm
Tap Size
M52
Thread Size
M52x2
Square Size
32.00 mm
Shank Length
130.00 mm
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
DIN 374
Number of Pieces
1
List Number
21361
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur H
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, O
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
6H
Measurement System
Metric
Thread Pitch
2.00mm
Tap Shank Standard
DIN 374
Secondary Material Application
Cast Iron, Composite
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M52x2, Metric, Modified Bottoming, Overall Length 190 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.