Zoro Homepage

Straight Flute Hand Tap, M52-3.00, Plug, 6 Flutes, UNC

  • Mfr # 21361-M52X3

  • Zoro # G2895413


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M52-3.00
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M52X3
Zoro #
G2895413
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M52-3.00
Overall Length
225.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Shank Dia.
40.00mm
Thread Length
45.00mm
Tap Size
M52
Thread Size
M52x3
Shank Length
130.00 mm
Tap Length Standard
DIN 374
Square Size
32.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 374
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
List Number
21361
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur H
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Thread Limit
D4, D5
Primary Material Application ISO Code
N
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M52x3, Metric, Modified Bottoming, Overall Length 225 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.