Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 20165-M3

  • Zoro # G2890139


product price: $27.39
/ea

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20165-M3
Zoro #
G2890139
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
41.00mm
Pitch Diameter Limit
6H
Thread Length
9.00mm
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.50 mm
Shank Length
26.50 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
55% Thread Drill Size
#37
Square Size
2.70 mm
Tap Length Standard
DIN 2184-2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 2184-2
Thread Direction
Right Hand
List Number
20165
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Tap Shank Standard
DIN 2184-2
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
O
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D3
Thread Pitch
0.50mm
Measurement System
Metric
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.