Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 20165-M6

  • Zoro # G2890218


product price: $31.69
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20165-M6
Zoro #
G2890218
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
58.00mm
Tap Thread Size
M6-1.00
Thread Length
15.00mm
Pitch Diameter Limit
6H
Square Size
4.90 mm
Thread Size
M6x1
Shank Length
29.00 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Tap Length Standard
DIN 2184-2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
DIN 2184-2
Tap Finish
Uncoated
List Number
20165
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D4, D5
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N
Tap Shank Standard
DIN 2184-2
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.