Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 8031310-M6

  • Zoro # G2557340


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031310-M6
Zoro #
G2557340
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
81.50mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6HX
Thread Length
15.00mm
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
Tap Length Standard
DIN 371 L
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Square Size
4.90 mm
Thread Size
M6x1

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN371 L
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
List Number
8031310
Cutting Direction - Machining
Right Hand
Series
Paradur Engine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Thread Pitch
1.00mm
Thread Limit
6HX
Tap Shank Standard
DIN 371 L
Primary Material Application ISO Code
K, N
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.