Zoro Homepage

Straight Flute Hand Tap, Modified Bottoming 3 Flutes

  • Mfr # 8031310-M10

  • Zoro # G2557447


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031310-M10
Zoro #
G2557447
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
142.70mm
Thread Length
20.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.50
Square Size
8.00 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Tap Length Standard
DIN 371 L
Shank Length
101.00 mm

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.