Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 20311-M1

  • Zoro # G2891170


product price: $50.95
/ea

Key Features

Shank Dia.
2.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311-M1
Zoro #
G2891170
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.50mm
Tap Dimension Type
Metric
Tap Size
M1
Overall Length
40.00mm
Thread Length
5.00mm
Pitch Diameter Limit
5H
Tap Thread Size
M1-0.25
Square Size
2.10 mm
Tap Length Standard
DIN 371
Shank Length
35.00 mm
Thread Size
M1x0.25

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
List Number
20311
Tap Finish
Uncoated
Standards
DIN 371
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, O
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Composite
Measurement System
Metric
Primary Material Application ISO Code
N
Thread Limit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M1x0.25, Metric, Modified Bottoming, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.