Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 203115-M10

  • Zoro # G2891119


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203115-M10
Zoro #
G2891119
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
102.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M10-1.50
Thread Length
20.00mm
Tap Length Standard
DIN 371
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Square Size
8.00 mm
Thread Size
M10x1.5
Shank Length
61.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiN
List Number
203115
Tap Thread Type
Metric
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, O
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Composite
Measurement System
Metric
Thread Standard
Metric Coarse
Thread Limit
D4, D5
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.