Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 203115-M6

  • Zoro # G2891067


product price: $56.29
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203115-M6
Zoro #
G2891067
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
81.40mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
Thread Length
15.00mm
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN 371
55% Thread Drill Size
5.25 mm
Thread Size
M6x1

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Number of Pieces
1
Tap Finish
TiN
List Number
203115
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Limit
D4, D5
Secondary Material Application
Cast Iron, Composite
Measurement System
Metric
Secondary Material Application ISO Code
K, O
Thread Pitch
1.00mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.