Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 203115-M7

  • Zoro # G2891082


product price: $67.55
/ea

Key Features

Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203115-M7
Zoro #
G2891082
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
83.00mm
Thread Length
15.00mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
6H
Square Size
5.50 mm
65% Thread Drill Size
C
55% Thread Drill Size
D
Shank Length
50.00 mm
75% Thread Drill Size
6.00 mm
Thread Size
M7x1
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
203115
Thread Direction
Right Hand
Tap Finish
TiN
Number of Pieces
1
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur H
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Cast Iron, Composite
Spiral Direction
Neutral
Thread Limit
D4, D5
Secondary Material Application ISO Code
K, O
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
1.00mm
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.