Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 20361-M14

  • Zoro # G2891697


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M14
Zoro #
G2891697
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Overall Length
110.00mm
Thread Length
25.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
6H
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Square Size
9.00 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
Tap Length Standard
DIN 376
Shank Length
29.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
20361
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application ISO Code
K, O
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Composite
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D3, D4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.