Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 21311-M2.5X0.35

  • Zoro # G2894433


product price: $66.39
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21311-M2.5X0.35
Zoro #
G2894433
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
51.00mm
Thread Length
8.00mm
Tap Thread Size
M2.5-0.35
Pitch Diameter Limit
6H
Thread Size
M2.5x0.35
Square Size
2.10 mm
Shank Length
37.50 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
21311
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur H
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Thread Standard
Metric Fine
Thread Pitch
0.35mm
Measurement System
Metric
Tap Shank Standard
DIN 371
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Thread Limit
6H
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.35, Metric, Modified Bottoming, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.