Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 21311-M4X0.35

  • Zoro # G2894497


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21311-M4X0.35
Zoro #
G2894497
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Pitch Diameter Limit
6H
Thread Length
12.00mm
Tap Thread Size
M4-0.35
Shank Length
42.00 mm
Thread Size
M4x0.35
Tap Length Standard
DIN 371
Square Size
3.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
21311
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application
Cast Iron, Composite
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Limit
6H
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Standard
Metric Fine
Thread Pitch
0.35mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.35, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.