Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 21361-M4X0.5

  • Zoro # G2895300


product price: $56.59
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M4X0.5
Zoro #
G2895300
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M4-0.50
Thread Length
12.00mm
Thread Size
M4x0.5
75% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.65 mm
Square Size
2.10 mm
Shank Length
20.00 mm
65% Thread Drill Size
9/64 in
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
21361
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 374
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Pitch
0.50mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
DIN 374
Extended Neck
Yes
Thread Limit
D2
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.5, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.50 mm, Thread Limit D2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.