Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 21361-M8X1

  • Zoro # G2895459


product price: $54.75
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M8X1
Zoro #
G2895459
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
91.50mm
Tap Thread Size
M8-1.00
Thread Length
18.00mm
Pitch Diameter Limit
6H
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Tap Length Standard
DIN 374
Shank Length
23.00 mm
75% Thread Drill Size
7.00 mm
Thread Size
M8x1
Square Size
4.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 374
Tap Thread Type
UNC
Number of Pieces
1
List Number
21361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Extended Neck
Yes
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Thread Pitch
1.00mm
Secondary Material Application ISO Code
K, O
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Secondary Material Application
Cast Iron, Composite
Thread Limit
D3
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.