Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 21368-M4X0.5

  • Zoro # G2895562


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M4X0.5
Zoro #
G2895562
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Tap Thread Size
M4-0.50
Pitch Diameter Limit
6H
Thread Length
12.00mm
Tap Length Standard
DIN 374
75% Thread Drill Size
3.50 mm
Thread Size
M4x0.5
Shank Length
20.00 mm
Square Size
2.10 mm
65% Thread Drill Size
9/64 in
55% Thread Drill Size
3.65 mm

Description

Straight Flute Tap, Thread Size M4x0.5, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.