Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 21368-M5X0.5

  • Zoro # G2895571


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M5X0.5
Zoro #
G2895571
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
72.20mm
Tap Thread Size
M5-0.50
Pitch Diameter Limit
6H
Thread Length
13.00mm
75% Thread Drill Size
#16
Tap Length Standard
DIN 374
Square Size
2.70 mm
Thread Size
M5x0.5
55% Thread Drill Size
#14
Shank Length
21.00 mm
65% Thread Drill Size
#15

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
21368
Tap Thread Type
UNC
Standards
DIN 374
Thread Direction
Left Hand
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
Paradur H
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, O
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 374
Secondary Material Application
Cast Iron, Composite
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Extended Neck
Yes
Measurement System
Metric
Thread Limit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.5, Metric, Modified Bottoming, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #16, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.