Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 80311-M3

  • Zoro # G2557060


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80311-M3
Zoro #
G2557060
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.00mm
Thread Length
10.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6H
55% Thread Drill Size
#37
Thread Size
M3x0.5
Shank Length
21.00 mm
Square Size
2.70 mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
List Number
80311
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
H, K, S
Thread Standard
Metric Coarse
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Thread Limit
D3
Spiral Direction
Neutral
Primary Material Application ISO Code
N, O
Thread Pitch
0.50mm
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.