Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 80311-M8

  • Zoro # G2557322


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80311-M8
Zoro #
G2557322
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
92.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M8-1.25
Thread Length
25.00mm
Tap Length Standard
DIN 371
Square Size
6.20 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
Shank Length
24.00 mm
55% Thread Drill Size
7.10 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
80311
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Thread Limit
D4, D5
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
1.25mm
Secondary Material Application ISO Code
H, K, S
Primary Material Application ISO Code
N, O
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.