Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 8031106-M3

  • Zoro # G2557121


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031106-M3
Zoro #
G2557121
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.50
Thread Length
10.00mm
75% Thread Drill Size
2.50 mm
Square Size
2.70 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
Tap Length Standard
DIN 371
55% Thread Drill Size
#37
Shank Length
21.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
8031106
Standards
DIN 371
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, K, S
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Extended Neck
Yes
Thread Limit
D3
Spiral Direction
Neutral
Primary Material Application ISO Code
N, O
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.