Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 8331106-UNF3/8

  • Zoro # G2558092


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8331106-UNF3/8
Zoro #
G2558092
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
3-5/8"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
2B
Thread Length
1-3/16"
Tap Length Standard
DIN 2184-1
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Square Size
0.3150 in
Shank Length
1 3/32 in
65% Thread Drill Size
R
Thread Size
3/8"-24

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
8331106
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
TiCN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, K, S
Thread Limit
H3, H4
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Fractional Inch
Threads per Inch
24
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
N, O
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Modified Bottoming, Overall Length 3.54 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.18 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3/H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.