Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # E22314-UNC8

  • Zoro # G2510011


product price: $38.35
/ea

Key Features

Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22314-UNC8
Zoro #
G2510011
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-9/16"
Pitch Diameter Limit
2B
Thread Length
1/2"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Tap Length Standard
DIN 2184-1
65% Thread Drill Size
3.50 mm
Shank Length
42.00 mm
Thread Size
#8-32
Square Size
3.40 mm
75% Thread Drill Size
3.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide/Nitride
Tap Thread Type
UNC
List Number
E22314
Standards
DIN 2184-1
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Threads per Inch
32
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
2B
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Class of Fit
2B
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Modified Bottoming, Overall Length 63 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.