Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 20311-M1.8

  • Zoro # G2891100


product price: $42.45
/ea

Key Features

Shank Dia.
2.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311-M1.8
Zoro #
G2891100
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.50mm
Tap Dimension Type
Metric
Tap Size
M1.8
Overall Length
41.00mm
Tap Thread Size
M1.8-0.35
Thread Length
7.00mm
Pitch Diameter Limit
6H
Square Size
2.10 mm
75% Thread Drill Size
1.45 mm
Tap Length Standard
DIN 371
55% Thread Drill Size
1.55 mm
65% Thread Drill Size
1.50 mm
Thread Size
M1.8x0.35
Shank Length
33.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
List Number
20311
Standards
DIN 371
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur H
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application
Cast Iron, Composite
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
D2, D3
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M1.8x0.35, Metric, Modified Bottoming, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.45 mm, Thread Limit D2/D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.