Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 20311-M2.2

  • Zoro # G2891143


product price: $36.19
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311-M2.2
Zoro #
G2891143
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.2
Overall Length
46.00mm
Pitch Diameter Limit
6H
Thread Length
7.00mm
Tap Thread Size
M2.2-0.45
Thread Size
M2.2x0.45
Tap Length Standard
DIN 371
Shank Length
33.00 mm
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Square Size
2.10 mm
75% Thread Drill Size
1.75 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 371
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
20311
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application
Cast Iron, Composite
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
N
Thread Standard
Metric Coarse
Extended Neck
Yes
Tap Shank Standard
DIN 371
Thread Limit
D3
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, O
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.2x0.45, Metric, Modified Bottoming, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.75 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.