Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 20311-M3

  • Zoro # G2891283


product price: $31.55
/ea

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311-M3
Zoro #
G2891283
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.25mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.50
Thread Length
9.00mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Shank Length
38.00 mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Square Size
2.70 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
DIN 371
List Number
20311
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
K, O
Thread Limit
D3
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Cast Iron, Composite
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.