Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 20311-M6

  • Zoro # G2891353


product price: $35.29
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311-M6
Zoro #
G2891353
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
81.40mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
Thread Length
15.00mm
Square Size
4.90 mm
Tap Length Standard
DIN 371
Thread Size
M6x1
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
20311
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Measurement System
Metric
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.