Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 203115-M3

  • Zoro # G2891222


product price: $39.79
/ea

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203115-M3
Zoro #
G2891222
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.25mm
Pitch Diameter Limit
6H
Thread Length
9.00mm
Tap Thread Size
M3-0.50
Tap Length Standard
DIN 371
75% Thread Drill Size
2.50 mm
Shank Length
38.00 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Square Size
2.70 mm
Thread Size
M3x0.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
203115
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application
Cast Iron, Composite
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Limit
D3
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
K, O
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.