Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 203115-M4

  • Zoro # G2891030


product price: $44.99
/ea

Key Features

Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203115-M4
Zoro #
G2891030
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Pitch Diameter Limit
6H
Thread Length
12.00mm
Tap Thread Size
M4-0.70
Square Size
3.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
Tap Length Standard
DIN 371
65% Thread Drill Size
3.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiN
Thread Direction
Right Hand
List Number
203115
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Cast Iron, Composite
Primary Material Application ISO Code
N
Measurement System
Metric
Secondary Material Application ISO Code
K, O
Thread Pitch
0.70mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D3, D4
Tap Shank Standard
DIN 371
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.