Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 20361-M2

  • Zoro # G2891642


product price: $42.45
/ea

Key Features

Shank Dia.
1.40mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M2
Zoro #
G2891642
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1.40mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
46.00mm
Tap Thread Size
M2-0.40
Thread Length
6.00mm
Pitch Diameter Limit
6H
55% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.65 mm
Shank Length
19.00 mm
Square Size
1.10 mm
Thread Size
M2x0.4
Tap Length Standard
DIN 376

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
20361
Number of Pieces
1
Standards
DIN 376
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application ISO Code
K, O
Thread Limit
D2
Extended Neck
Yes
Tap Shank Standard
DIN 376
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Composite
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.40mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Modified Bottoming, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.