Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 20361-M2.5

  • Zoro # G2891703


product price: $39.75
/ea

Key Features

Shank Dia.
1.80mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M2.5
Zoro #
G2891703
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1.80mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
51.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M2.5-0.45
Thread Length
8.00mm
Tap Length Standard
DIN 376
Shank Length
19.00 mm
Square Size
1.40 mm
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Thread Size
M2.5x0.45
75% Thread Drill Size
#46

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
20361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Cast Iron, Composite
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
K, O
Thread Limit
D2
Thread Pitch
0.45mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Modified Bottoming, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size #46, Thread Limit D2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.